Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 53321
Zoro # G5145379
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Brushed Nickel
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53321
- Zoro # G5145379
- UPC # 049694533210
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Brushed Nickel |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Bearings | Permanently Lubricated Sealed Ball |
Speed Controllable | Yes |
Max. Ambient Temp. | 105 Degrees F |
Includes | 3" & 2" Downrods |
Blade Finish | Medium Walnut / Dark Walnut |
Item | Decorative Ceiling Fan |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 3222 cfm |
Series | Newsome |
Control | Pull Chain |
Light Kit | No |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Relief Valve, 3/4", 30psig, 535000Btu (10-407-05)
- VULCAN Strip Heater, 25-1/2 In. L, 1200 Deg F (OS1225-500A)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BHN140-0)
- COBY 6,500 BTU Portable Air Conditioner SACC/CEC 9,000 BTU ASHRAE 128 (CBPAC650)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53237)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (51842)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53343)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50887)
- HUNTER Decorative Ceiling Fan, Low Pro, 48" Blade Dia., 1 Phase, 120 (52062)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51839)
- Hunter Ceiling Fans