Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 53320
Zoro # G5145388
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Premier Bronze
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 53320
- Zoro # G5145388
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Premier Bronze |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Bearings | Permanently Lubricated Sealed Ball |
Item | Decorative Ceiling Fan |
Speed Controllable | Yes |
Max. Ambient Temp. | 105 Degrees F |
Includes | 3" & 2" Downrods |
Blade Finish | Roasted Walnut |
Mount Type | Flush Mount, Angled Mount,Downrod Mount |
Air Flow | 3578 cfm |
Control | Pull Chain |
Light Kit | No |
Series | Newsome |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sight Glass, 1/4Mx1/4F Flare (6AWT9)
- ERIE Normally Closed Actuator, 277V (AG13T020)
- SCHAEFER BRUSH Flue Brush, 2" dia., Tempered Wire (43318)
- MAMAC Duct Sensor, 6" (TE-702-B-7-B)
- HUNTER Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC (59270)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53061)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53322)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59262)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59217)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59485)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Bronze (50851-40)
- Hunter Ceiling Fans & Accessories