Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 53319
Zoro # G5144977
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Fresh White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53319
- Zoro # G5144977
- UPC # 49694533197
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Fresh White |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Includes | 3" & 2" Downrods |
Bearings | Permanently Lubricated Sealed Ball |
Item | Decorative Ceiling Fan |
Max. Ambient Temp. | 105 Degrees F |
Blade Finish | Fresh White / Light Oak |
Speed Controllable | Yes |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 3222 cfm |
Control | Pull Chain |
Series | Newsome |
Light Kit | No |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Vacuum Gauge, Wireless, 1/4" Female (SH-35N)
- SCOTCH 3M Filtrete 24 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL13-4)
- KING ELECTRIC Whf Wall Heater 240V 1500-750W Interior & Grill White (WHF2415I-W)
- GATES HVAC Heater Hose, 18710 (18710)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53327)
- HUNTER Hunter Bartlett 52 in. Brushed Nickel Silver LED Indoor Ceiling Fan (51329)
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59485)
- HUNTER CEILING FAN WHT 42"" (51059)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59264)
- CANARM Industrial DC Fan, 120V, 211W (CP48D11N)
- Hunter Ceiling Fans