Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 53316
Zoro # G5145117
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Fresh White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53316
- Zoro # G5145117
- UPC # 49694533166
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Fresh White |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Blade Finish | Oak/White |
Speed Controllable | Yes |
Item | Decorative Ceiling Fan |
Max. Ambient Temp. | 105 Degrees F |
Includes | 3" & 2" Downrods |
Bearings | Permanently Lubricated Sealed Ball |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 3074 cfm |
Series | Newsome |
Control | Pull Chain |
Light Kit | Yes |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 20X20X1 MERV 7 MPR 600 12 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN THE USA (WY-0L70-6)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-100-LF)
- KOCH Panel Filter, 3-Ply, 24x96-102, MERV8 (133-2416-06)
- LENNOX Auto Limit Switch, 7"Ins, 165F-Co 135F-Ci (18J28)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59248)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53237)
- HUNTER 52" Blade Dia. Low Profile III Plus - White (53075)
- HUNTER Ceiling Fan Downrod, 36", Polished Nickel (99283)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- HUNTER Hunter Fan Company 53067 52 in. Studio Series With Lights (53067)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- Hunter Ceiling Fans