Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120
Mfr # 53311
Zoro # G5144636
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 52"
- Housing Finish Premier Bronze
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53311
- Zoro # G5144636
- UPC # 49694533111
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 52" |
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Premier Bronze |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Includes | 3" & 2" Downrods |
Max. Ambient Temp. | 105 Degrees F |
Speed Controllable | Yes |
Bearings | Permanently Lubricated Sealed Ball |
Blade Finish | Walnut |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 3074 cfm |
Series | Newsome |
Control | Pull Chain |
Light Kit | Yes |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X24X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (10241.8 6PK)
- CANARM Downblast Exhauster (ALX090DD)
- PANASONIC Module, Multi-Speed, Fits WhisperGreen (FV-VS15VK1)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 8 In (21123)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51060)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50339)
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50400)
- HUNTER Melbourne 52" Noble Bronze w/Weathered W (50792)
- HUNTER Hunter 3001137 52 in. 5 Blade Indoor Brushed Nickel Ceiling Fan (3001137)
- WESTINGHOUSE Alta Vista 52" 3-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7225700)
- Hunter Ceiling Fans