Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 46" Blade Dia., 1 Phase, 120V AC
Mfr # 59267
Zoro # G5144450
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 46"
- Fan Blade Color Gray
- Housing Finish Matte Silver
- Number of Blades 5
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59267
- Zoro # G5144450
- UPC # 049694592675
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 46" |
Max. Mounting Height | 8 to 10 ft |
Down Rod Outside Dia. | 3/4 in |
Blade Diameter | 46 in |
Height | 14.9" |
Description
Decorative Ceiling Fan, 46 in Blade Diameter, 120V AC Voltage, 64 W Fan Watts, Phase 1, 3,915 cfm, 181/84/50 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Light Grey Oak/Grey Walnut, Housing Finish Matte Silver, Number of Blades 5, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 1-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, 3/4 in Down Rod Outside Dia., Thermal Protection Auto
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-5L600-88-0003)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (2EKF8)
- ALL-FILTERS 18X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (18252.8 6PK)
- TITUS CONTROLS 24 in. x24 in. CeilingDiffuser, 10 in. Neck (OMNI-10)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51060)
- HUNTER Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (50783)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- HUNTER Ceiling Fan Low Pro, 44 in. Blade Dia., Single Phase, 120 (50421)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53237)
- HUNTER Hunter Fan 27182 3 Speed Fan and Light Dual Slide Control (666925)
- MODERN FORMS FANS Spinster Indoor or Outdoor Smart Ceiling Fan 3000K LED in Matte Black (FR-W2404-60L-MB)
- Hunter Ceiling Fans