Shop All Ceiling Fan Light Kits
Hunter
Decorative Ceiling Fan, 44", Brush Nickel, 120 V
Mfr # 52230
Zoro # G5144225
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Bearings Permanently Lubricated Sealed Ball
- Standards ETL Listed
- Hz 60
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 52230
- Zoro # G5144225
- UPC # 049694522306
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Blade Dia. | 44" |
Blade Diameter | 44 In |
Max. Mounting Height | 8 ft. to 11 ft. |
Details
Housing Finish | Brushed Nickel |
Bearings | Permanently Lubricated Sealed Ball |
Standards | ETL Listed |
Hz | 60 |
Voltage | 120 |
Number of Blades | 5 |
Max. Ambient Temp. | 105 Degrees F |
Includes | 3" & 2" Downrods |
Blade Finish | Walnut/Oak |
Item | Decorative Ceiling Fan |
Number of Speeds | 3 |
Speed Controllable | Yes |
Reversible | Yes |
Phase | 1 |
Mount Type | Angled Mount,Downrod Mount |
Control | Pull Chain |
Series | Donegan |
Air Flow | 2541 cfm |
Light Kit | Yes |
Speed Controllable - Fans | Yes |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Programmed Motor Module (10Y61)
- ZORO SELECT Press Switch, Open On Rise 300 PSI (6ALC0)
- 3M Filtrete 16 in. W X 25 in. H X 1 in. D 5 MERV Pleated Filter Dust (301DC-H-6)
- JB INDUSTRIES Gas Ballast with O-Rings Assembly (PR-7)
- HUNTER Light Kit, 5 in. L, Powder Coated (28438)
- HUNTER Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White (53337)
- HUNTER Light Kit, 6-11/32 in. L, Antique Pewter (99162)
- PROGRESS LIGHTING Fan Light Kit, Three-Light (P2628-01WB)
- BRIGHTZ Brightz 9700402 Cosmicbrightz Bike Frame LED Light Kit Multi-Colored (9700402)
- KILLARK LED Light Fixture, 9453 lm, 277V, 5000K, 65W (VM4LC9iE230)
- MAXIM LIGHTING Solstice 8-Light WiFi-enabled LED Fandelight (61006SN)
- Hunter Ceiling Fans & Accessories