Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120
Mfr # 59246
Zoro # G5144426
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 44"
- Housing Finish Fresh White
- Number of Blades 4
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59246
- Zoro # G5144426
- UPC # 049694592460
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44" |
Max. Mounting Height | 8 to 12 ft |
Blade Diameter | 44 in |
Details
Housing Finish | Fresh White |
Number of Blades | 4 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Bearings | Permanently Lubricated Sealed Ball |
Speed Controllable | Yes |
Item | Decorative Ceiling Fan |
Includes | Handheld Remote & 2" and 3" Downrods |
Max. Ambient Temp. | 105 Degrees F |
Blade Finish | Oak/White |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 2410 cfm |
Light Kit | Yes |
Series | Dempsey |
Control | Handheld Remote |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Blade (1VLE8)
- EVERPURE Cartridge, Cg5-20 , 5 Micrn, 20" (DEV9108-25)
- SANTA FE In-wall Dehumidifier, on Wall Mounting Option, MD33 Pints Per Day AHAM, Washable Filter, Non-Ducted (4035900)
- FIREYE Program Module (MEP560)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53238)
- HUNTER CEILING FAN WHT 42"" (51059)
- HUNTER The Studio Series - 52" Blade Dia. Antique Brass (53063)
- HUNTER 52" Blade Dia. Low Profile III Plus - White (53075)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- WESTINGHOUSE Medallion Ceiling 16In Ant Brs (7776400)
- Hunter Ceiling Fans & Accessories