Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120
Mfr # 52228
Zoro # G5144286
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 44"
- Housing Finish Onyx Bengal Bronze
- Number of Blades 5
- Blade Pitch 13°deg,
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 52228
- Zoro # G5144286
- UPC # 049694522283
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44" |
Max. Mounting Height | 8 ft. to 11 ft. |
Height | 18.6" |
Blade Diameter | 44 In |
Description
Ceiling Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 1/3 HP, 2400 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with GFCI Power Outlets for Daisy Chain (X-600A GREEN)
- DRI-EAZ Portable Blower Fan, 2600 CFM High, Blue (F568)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L, PSA, Plug (SRP18361PADJB)
- COFAIR PRODUCTS 4X25 Wht Ultra Bond (UBW425)
- HUNTER Indoor/Outdoor Ceiling Fan, 1 Phase, 120 (54149)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- HUNTER Hunter Haskell 42 in. Brushed Nickel Brown LED Indoor Ceiling Fan (52139)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59461)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Pewter (50388-40)
- Hunter Ceiling Fans & Accessories