Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 42" Blade Dia., 120V AC
Mfr # 52107
Zoro # G1876467
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 42"
- Fan Blade Finish Brazilian Cherry/Harvest Mahogany
- Housing Finish New Bronze
- Number of Blades 5
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 52107
- Zoro # G1876467
- UPC # 049694521071
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 42" |
Max. Mounting Height | 8 to 10 ft |
Manufacturers Warranty Length | Limited Lifetime |
Blade Diameter | 42 in |
Description
Decorative Ceiling Fan, 42 in Blade Diameter, 120V AC Voltage, 63 W Fan Watts, 2,972 cfm, 173/105/58 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Brazilian Cherry/Harvest Mahogany, Housing Finish New Bronze, Number of Blades 5, Speed Controllable - Fans Yes, 0.41 A Amps, 75 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 3-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, Thermal Protection Auto
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW 41-418 Hot Surface Ignitor (41-418)
- WESTINGHOUSE Brentford 52" Indoor/Outdoor 5-Blade Walnut Ceiling Fan w/Dimmable LED (7233400)
- DAYTON Low Voltage Thermostat, Hardwired (1UHE9)
- JB INDUSTRIES Digital Micron Gauge With Case, LCD (DV-24N)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59397)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (53313)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51059)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- HUNTER Sea Air Outdoor Ceiling Fan, 52" Blade Dia., White, ETL Wet (53054)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53322)
- PROMINENCE HOME Tennyson, 48 in. Ceiling Fan with Light & Remote Control, Gun Metal (51472-40)
- Hunter Ceiling Fans & Accessories