Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 42" Blade Dia., 120V AC
Mfr # 52105
Zoro # G1876458
original price:
$142.98
9% off
new price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 42"
- Fan Blade Finish Snow White
- Housing Finish White
- Number of Blades 5
- Blade Pitch 13°deg,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 52105
- Zoro # G1876458
- UPC # 049694521057
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 42" |
Max. Mounting Height | 8 to 10 ft |
Manufacturers Warranty Length | Limited Lifetime |
Blade Diameter | 42 in |
Height | 18.1" |
Description
Decorative Ceiling Fan, 42 in Blade Diameter, 120V AC Voltage, 63 W Fan Watts, 2,972 cfm, 173/105/58 RPM RPM, Max. Mounting Height 8 to 10 ft, Number of Speeds 3, Blade Finish Snow White, Housing Finish White, Number of Blades 5, Speed Controllable - Fans Yes, 0.41 A Amps, 75 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 3-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling, Thermal Protection Auto, Environmental Applications Office and Desk
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Elect Thermostat (5320-175)
- DAYTON Propeller, Dia 9 In, Bore Dia 5/16 In (2MYA1)
- FIREYE Chassis, 120V (MEC120)
- CRAFTMADE 78in Prost in Espresso w/ Espresso Blades (PRT78EsP6)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59616)
- HUNTER Outdoor Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51334)
- HUNTER Hunter Fan 53091 Builder Deluxe Fan Bronze 52 In. (2887149)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- HUNTER Fan Speed Rotary Wall Control, Brushed Steel (22394)
- HUNTER Extension Downrod, 18", White (22727)
- Hunter Ceiling Fans & Accessories