Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120
Mfr # 52219
Zoro # G5144030
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 42"
- Housing Finish Brushed Nicke
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 52219
- Zoro # G5144030
- UPC # 049694522191
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 42" |
Max. Mounting Height | 8 ft. to 11 ft. |
Blade Diameter | 44 In |
Details
Housing Finish | Brushed Nicke |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Bearings | Permanently Lubricated Sealed Ball |
Item | Decorative Ceiling Fan |
Max. Ambient Temp. | 105 Degrees F |
Blade Finish | Cherry/Mahogany |
Includes | 3" & 2" Downrods |
Speed Controllable | Yes |
Mount Type | Standard, Flush or Angled |
Air Flow | 2539 cfm |
Series | Builder Small Room |
Control | Pull Chain |
Light Kit | Yes |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US DUCT US Duct Angle Flange, 16" Diameter, Galvanized (FL16.G)
- FRIGIDAIRE Heater (5304476390)
- COPELAND Motor1/2Hp 460V 1100Rpm Fan Motor (950-0248-01)
- GOODMAN Anti Short-Cycle Kit, A/C and Heat Pump (ASC01A)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59241)
- HUNTER CEILING FAN SNW WHT 52"" (53240)
- HUNTER CEILING FAN NEW BRNZ 52"" (53091)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53243)
- HUNTER Pros Best Five Minute Fan - 52" Blade Dia. White (53249)
- HUNTER 52" Blade Dia. Low Profile III - Antique Pewter (53071)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- Hunter Ceiling Fans