Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120
Mfr # 52217
Zoro # G5144767
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 42"
- Housing Finish Snow White
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 52217
- Zoro # G5144767
- UPC # 049694522177
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 42" |
Max. Mounting Height | 8 ft. to 11 ft. |
Blade Diameter | 44 In |
Details
Housing Finish | Snow White |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Includes | 3" & 2" Downrods |
Bearings | Permanently Lubricated Sealed Ball |
Speed Controllable | Yes |
Blade Finish | Oak/White |
Max. Ambient Temp. | 105 Degrees F |
Item | Decorative Ceiling Fan |
Mount Type | Standard, Flush or Angled |
Air Flow | 2539 cfm |
Series | Builder Small Room |
Light Kit | Yes |
Control | Pull Chain |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS FLASHING ALUM 5X7"" 10PK (85068)
- ATLANTIC BLOWERS Centrifugal Blower, 3 HP, 1307 cfm (ABC-500)
- PANACEA Ash Bucket with Shovel, Versatile, Black (15343)
- ILLINOIS STEAM TRAPS Coil 120V Hi-Temp Nema4 10Watt (HS4GN02A24)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53326)
- HUNTER Hunter Fan 53091 Builder Deluxe Fan Bronze 52 In. (2887149)
- HUNTER Outdoor Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51334)
- HUNTER Decorative Ceiling Fan, Low Pro, 44" Blade Dia., 1 Phase, 120 (59243)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59618)
- WESTINGHOUSE Swirl 52" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Lght Fxture (7235900)
- Hunter Ceiling Fans & Accessories