Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 42" Blade Dia., 1 Phase, 120
Mfr # 51022
Zoro # G5147059
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 42"
- Housing Finish White
- Number of Blades 5
- Blade Pitch 13°deg,
- Reversible Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 51022
- Zoro # G5147059
- UPC # 049694510228
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 42" |
Max. Mounting Height | 8 ft. to 11 ft. |
Blade Diameter | 42 In |
Description
Ceiling Fan
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Wrench , F/10"&20"Slimline Bowl (150539)
- TREVA/O2COOL 10" Table Fan, Non-Oscillating, 2 Speeds, 9VDC, Cool Gray, FCC-Compliant AC Adapter (FD10802A)
- KOCH FILTER 16x24x4 High Capacity Pleated Air Filter, MERV 8 (102-034-005)
- TITUS Grille, 22"x 22", Perforated (PAR-3-22X22)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51060)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50018)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50260)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52107)
- HUNTER Hunter Haskell 42 in. Brushed Nickel Brown LED Indoor Ceiling Fan (52139)
- HUNTER CEILING FAN NEW BRNZ 52"" (53091)
- MAXX AIR 96 In. Indoor/Outdoor 6-Speed Ceiling Fan in White (ICF96 WLWH)
- Hunter Ceiling Fans & Accessories