Shop All Ceiling Fan Light Kits
Hunter
Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White
Mfr # 53337
Zoro # G5144189
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades 5
- Hz 60
- Speed Controllable Yes
- Max. Ambient Temp. 105 Degrees F
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53337
- Zoro # G5144189
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Blade Dia. | 52" |
Blade Diameter | 52 In |
Max. Mounting Height | 8 ft. to 15ft. |
Details
Number of Blades | 5 |
Hz | 60 |
Speed Controllable | Yes |
Max. Ambient Temp. | 105 Degrees F |
Voltage | 120 |
Includes | 3" & 2" Downrods |
Reversible | Yes |
Standards | ETL Listed |
Bearings | Permanently Lubricated Sealed Ball |
Item | Decorative Ceiling Fan |
Housing Finish | Fresh White |
Number of Speeds | 3 |
Blade Finish | Oak White |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 2987 cfm |
Phase | 1 |
Speed Controllable - Fans | Yes |
Series | Donegan |
Light Kit | Yes |
Control | Pull Chain |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 30 in x 90 ft x 1 in Polyester Air Filter Roll MERV 8, Orange/White (2JRW6)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- QMARK Heavy-Duty Ceiling Mounted Heater, Fan Forced, 150 cfm, 5120 BtuH (EFF1500)
- FRIEDRICH Air Conditioner w/Heat, 12,000 BtuH Cool (WHT12A33A)
- HUNTER Light Kit, 6-11/32 in. L, Antique Pewter (99162)
- HUNTER Light Kit, 5 in. L, Powder Coated (28438)
- PROGRESS LIGHTING Fan Light Kit, Two-Light Indoor/Outdoor (P2611-30WB)
- PROGRESS LIGHTING Three-Light Universal Fan Light Kit (P2642-30WB)
- PROGRESS LIGHTING Antique Bronze Three-Light Fan Kit (P2612-20TWB)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-30WB)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse, Antique Brass White Opal Glass (7785100)
- Hunter Ceiling Fans & Accessories