Shop All Ceiling Fan Light Kits
Hunter
Decorative Ceiling Fan, 3 Light Kit, 52", Brush Nickel
Mfr # 53338
Zoro # G5144216
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Number of Blades 5
- Blade Dia. 52"
- Bearings Permanently Lubricated Sealed Ball
- Blade Finish Walnut Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53338
- Zoro # G5144216
- Country of Origin China
- Category Ceiling Fan Light Kits
Dimensions
Blade Dia. | 52" |
Blade Diameter | 52 In |
Max. Mounting Height | 8 ft. to 15ft. |
Details
Voltage | 120 |
Number of Blades | 5 |
Bearings | Permanently Lubricated Sealed Ball |
Blade Finish | Walnut Oak |
Reversible | Yes |
Speed Controllable | Yes |
Housing Finish | Brushed Nickel |
Max. Ambient Temp. | 105 Degrees F |
Hz | 60 |
Item | Decorative Ceiling Fan |
Standards | ETL Listed |
Number of Speeds | 3 |
Includes | 3" & 2" Downrods |
Phase | 1 |
Light Kit | Yes |
Control | Pull Chain |
Series | Donegan |
Mount Type | Angled Mount,Downrod Mount |
Speed Controllable - Fans | Yes |
Air Flow | 2987 cfm |
Description
Ceiling Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18 in. x 20 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (18201.13 12PK)
- DAYTON Replacement Propeller, 20 In, 3 Blade (2ATV7)
- KOBLENZ Outdoor Stove 2 Burner (PFK-200S)
- NORDFAB Round Duct Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025928)
- HUNTER Decorative Ceiling Fan, 3 Light Kit, 52", Fresh White (53337)
- HUNTER Light Kit, 6-11/32 in. L, Antique Pewter (99162)
- HUNTER Light Kit, 5 in. L, Powder Coated (28438)
- HUNTER Low-Profile Four Light Fitter, White (99145)
- HUNTER Low-Profile Four Light Fitter, Brushed Nickel (99146)
- WESTINGHOUSE Ceiling Fan -Light Kit LED Schoolhouse White Fnsh White Opal Glass Damp (7785300)
- PROGRESS LIGHTING Fan Light Kit, Two-Light (P2602-30WB)
- Hunter Ceiling Fans & Accessories