Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 1 Phase, 120V AC
Mfr # 59472
Zoro # G5520533
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Plastic
- Housing Finish Brushed Nickel
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59472
- Zoro # G5520533
- UPC # 049694594723
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 20 ft |
Min. Mounting Height | 7 ft |
Blade Diameter | 54 in |
Description
Decorative Ceiling Fan, 54 in Blade Diameter, 120V AC Voltage, 54 W Fan Watts, Phase 1, 3,944 cfm, Max. Mounting Height 8 to 20 ft, Min. Mounting Height 7 ft, Number of Speeds 4, Blade Material Plastic, Blade Finish Brushed Nickel, Fan Housing Color Silver, Housing Finish Brushed Nickel, Number of Blades 3, Speed Controllable - Fans Yes, 60 Hz Hz, Max. Ambient Temp. 104 Degrees F, Light Kit 1-Light, Reversible Yes, Mount Type Angle/Flush/Standard, Fan Mounting Location Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Louver Flange Kit, 30X30 (33W757)
- HONEYWELL HOME Programmable Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired/Battery, 20/30VAC (TH6320U2008/U)
- ATCO Insulated Flexible Duct, 12" Dia., 25Ft (17802512)
- HEAT WAGON Sensor Flame (M51580-01)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59210)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51059)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (53313)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51061)
- WESTINGHOUSE Newtown 42" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7235400)
- Hunter Ceiling Fans