Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59485
Zoro # G6737517
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Noble Bronze
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59485
- Zoro # G6737517
- UPC # 049694594853
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 60 in |
Details
Housing Finish | Noble Bronze |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Air Flow | 4626 cfm |
Blade Finish | American Walnut / Greyed Walnut |
Includes | Handheld Remote & 2" & 4" Downrods |
Mount Type | Angled Mount,Downrod Mount |
Control | Handheld Remote |
Light Kit | Yes |
Device Compatibility | Amazon Echo, Android, Google Home, iPad, iPad Mini, iPhone, iPod, iPod Touch, Mac |
Series | Romulus |
App Compatibility | Amazon Alexa, Apple HomeKit |
Description
Ceiling Fan, 60 In., 120 v, Noble Bronze,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL BELOIT Motor (110448)
- MARS Air Curtain NSF Certified 60IN (LPN260-1UA-OB)
- ACCUMULAIR Pleated Air Filter, 27" x 27" x 1", 4 Pack (FA27X27_4)
- LAU PARTS Fan Blade, 5Bld, 10", 31Deg Cw, La60837001 (60837001)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59397)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59387)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53061)
- HUNTER Ceiling Fan Low Pro, 44 in. Blade Dia., Single Phase, 120 (50421)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- Hunter Ceiling Fans & Accessories