Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59480
Zoro # G6736957
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte SilverÂ
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59480
- Zoro # G6736957
- UPC # 049694594808
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 54 in |
Details
Housing Finish | Matte Silver |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Mount Type | Angled Mount,Downrod Mount |
Air Flow | 4087 cfm |
Blade Finish | Light Grey Oak / Greyed Walnut |
Includes | Handheld Remote & 2" and 4" Downrods |
Item | Decorative Ceiling Fan |
Light Kit | Yes |
Device Compatibility | Amazon Echo, Android, Google Home, iPad, iPad Mini, iPhone, iPod, iPod Touch, Mac |
App Compatibility | Amazon Alexa, Apple HomeKit |
Control | Handheld Remote |
Series | Romulus |
Description
Ceiling Fan, 54 In., 120 v, Matte Nickel Le
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Filter Drier, Mono Flow, 16 cu in, SAE, 3/8 (RFD-163)
- FEIT ELECTRIC PLUG SMART OUTDR BLK 1PK (PLUG/WIFI/WP)
- SEM PRODUCTS HAZ 4.2 VOC FAST ACTIVATOR QT (SE50454)
- M&G DURAVENT Pelvent Applnc Adptr 3 in. (3PVL-ADS)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51090)
- HUNTER Ceiling Fan Downrod, 24", Chestnut Brown (26331)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59246)
- HUNTER Ceiling Fan Downrod, 36", Polished Nickel (99283)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51059)
- HUNTER CEILING FAN WHITE 52"" (53054)
- WESTINGHOUSE Alta Vista 52" 3-Blade Matte Black Indoor Ceiling Fan w/Dimmable LED (7205900)
- Hunter Ceiling Fans & Accessories