Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59461
Zoro # G6737142
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Noble Bronze
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59461
- Zoro # G6737142
- UPC # 049694594617
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 60 in |
Details
Housing Finish | Noble Bronze |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Air Flow | 4522 cfm |
Includes | Handheld Remote & 6" and 3" Downrods |
Blade Finish | Barnwood / Drifted Oak |
Mount Type | Angled Mount,Downrod Mount |
Series | Warrant |
Light Kit | Yes |
Control | Handheld Remote |
Description
Ceiling Fan, 60 In., 120 v, Noble Bronze,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T675A1565 Temp Control Spdt (T675A1565)
- HI-TECH DURAVENT Ducting Hose, 10 In. ID, 25 ft. L, PVC (2024-1000-2025)
- LORELL Tower Fan (00075)
- NORDFAB Round Duct O-Ring, 4 in Duct Dia, Rubber, 4" W, 4" L (8010000972)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- HUNTER Decorative Ceiling Fan, 44" Blade Dia., 1 Phase, 120 (59245)
- HUNTER Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (50783)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- HUNTER Sloped Ceiling Adapter for Hunter Original Fan Only, Chesnut Brown (22170)
- CRAFTMADE 52" Intrepid Ceiling Fan (INT52ESP3)
- Hunter Ceiling Fans