Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59424
Zoro # G6736582
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Matte Nickel
- Number of Blades 3
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 59424
- Zoro # G6736582
- UPC # 049694594242
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 54 in |
Details
Housing Finish | Matte Nickel |
Number of Blades | 3 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Blade Finish | Grey |
Item | Decorative Ceiling Fan |
Air Flow | 2855 cfm |
Includes | Handheld Remote & 3" & 2" Downrods |
Mount Type | Angled Mount,Downrod Mount |
Series | Norden |
Control | Handheld Remote |
Light Kit | Yes |
Description
Ceiling Fan, 54 In., 120 v, Matte Nickel Le
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE White Rubber Waterproof Patch & Seal Spray 14 oz (104054)
- WHITE-RODGERS Water Heater Control, 120-180F (11E79-901)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1-1/4 In, Sweat (VG7882PT)
- HESSAIRE Evaporative Cooler Pad, 60" H, 12" W (P60X12X6-5)
- HUNTER Decorative Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (59219)
- HUNTER Ceiling Fan Low Pro, 44 in. Blade Dia., Single Phase, 120 (50421)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52107)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59619)
- HUNTER Ceiling Fan, 70 in. Blade Dia., Single Phase, 120 (50472)
- HUNTER Ceiling Fan Downrod, 36", Antique Brass (26329)
- WESTINGHOUSE Alloy LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209000)
- Hunter Ceiling Fans