Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59397
Zoro # G6736442
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Noble Bronze
- Number of Blades 6
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59397
- Zoro # G6736442
- UPC # 049694593979
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 70 in |
Details
Housing Finish | Noble Bronze |
Number of Blades | 6 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Blade Finish | Barnwood / Drifted Oak |
Air Flow | 5102 cfm |
Mount Type | Angled Mount,Downrod Mount |
Item | Decorative Ceiling Fan |
Includes | Wall Switch & 6" and 3" Downrods |
Series | Warrant |
Light Kit | Yes |
Control | Wall Switch |
Description
Ceiling Fan, 70 In., 120 v, Noble Bronze,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER 2 HP, 1500 CFM, 12 Amps Inflatable Blower (BR-282A)
- WINTERS Brass Well 3.5", 3/4" Npt Ext Neck, Tim (TIW03)
- REZNOR VENTER ASSEMBLY 115V (97730)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (3508232)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52105)
- HUNTER Pros Best Five Minute Fan - 52" Blade Dia. White (53249)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 120VAC (76250)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53322)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59485)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59616)
- HESSAIRE Hessaire 8.7 in. H X 5.5 in. W White Metal Oscillation Motor (6375700)
- Hunter Ceiling Fans & Accessories