Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59387
Zoro # G6737185
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Noble Bronze
- Number of Blades 4
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59387
- Zoro # G6737185
- UPC # 049694593870
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 10 ft |
Blade Diameter | 36 in |
Details
Housing Finish | Noble Bronze |
Number of Blades | 4 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 4 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Includes | Handheld Remote & 2" and 4" Downrods |
Air Flow | 1862 cfm |
Mount Type | Angled Mount,Downrod Mount |
Item | Decorative Ceiling Fan |
Blade Finish | Barnwood/Drifted Oak |
Control | Pull Chain |
Light Kit | Yes |
Series | Loki |
Description
Ceiling Fan, 36 In., 120 v, Noble Bronze,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Remote Control Ceiling Fan 3 Speeds and -Light Dimmablemer, Black (7787100)
- DAYTON Blower Assemble, 115 V, 60 Hz, 1.63 A (702111327X)
- VORNADO HEAT Velocity 3 Heater (EH1-0159-06)
- KOCH FILTER 12x20x1 Standard Capacity Pleated Filter, MERV 11 (102-091-002)
- HUNTER CEILING FAN 1LT WHT 36"" (59301)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53292)
- HUNTER CEILING FAN WHT 42"" (51059)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59263)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50311)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50380)
- PROGRESS LIGHTING Trevina LED, 52", 3-Blade Fan, 3 Blades (P2556-0930K)
- Hunter Ceiling Fans