Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 59366
Zoro # G6737702
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Noble Bronze
- Number of Blades 6
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 59366
- Zoro # G6737702
- UPC # 049694593665
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 to 15 ft |
Blade Diameter | 54 in |
Details
Housing Finish | Noble Bronze |
Number of Blades | 6 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 6 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Mount Type | Angled Mount,Downrod Mount |
Item | Decorative Ceiling Fan |
Blade Finish | Noble Bronze / Black Walnut |
Includes | Handheld Remote & 2" and 4" Downrods |
Air Flow | 4369 cfm |
App Compatibility | Amazon Alexa, Apple HomeKit |
Control | Handheld Remote |
Series | Advocate |
Device Compatibility | Amazon Echo, Android, Google Home, iPad, iPad Mini, iPhone, iPod, iPod Touch, Mac |
Light Kit | Yes |
Description
Ceiling Fan, 54 In., 120 v, Noble Bronze,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intake Louver, Fixed, Drainable, 36H x 36W (20UA13)
- TOUGH GUY Furnace Boiler Brush, Dia 1 1/2, Length 42 (3EDR2)
- ZORO SELECT Evaporative Cooling Pad, 12x2x60 in., PK5 (4KCC8)
- RHEEM PILOT ASSEMBLY KIT-NAT GAS (SP20305A)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- HUNTER Extension Downrod, 36", White (26327)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50256)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53292)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53241)
- MODERN FORMS FANS Spinster Indoor or Outdoor Smart Ceiling Fan 3000K LED in Matte Black (FR-W2404-60L-MB)
- Hunter Ceiling Fans & Accessories