Shop All Ceiling Fans
Hunter
Decorative Ceiling Fan, 1 Phase, 120
Mfr # 53376
Zoro # G6737438
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Noble Bronze
- Number of Blades 5
- Reversible Yes
- Speed Controllable - Fans Yes
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 53376
- Zoro # G6737438
- UPC # 049694533760
- Country of Origin China
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 8 ft. to 15ft. |
Blade Diameter | 52 In |
Details
Housing Finish | Noble Bronze |
Number of Blades | 5 |
Reversible | Yes |
Speed Controllable - Fans | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | 1 |
Hz | 60 |
Standards | ETL Listed |
Item | Decorative Ceiling Fan |
Air Flow | 3481 cfm |
Blade Finish | Dark Walnut / Barnwood |
Includes | 3" & 2" Downrods |
Mount Type | Standard, Flush or Angled |
Series | Kenbridge |
Control | Pull Chain |
Light Kit | Yes |
Description
Ceiling Fan, 52 In., 120 v, Noble Bronze,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 5"x50ft. (2021-0500-2050)
- AAF FLANDERS 20x25x2 PrePleat Filter (80055.022025)
- ACCUMULAIR Pleated Air Filter, 15" x 20" x 2", 6 Pack (FB15X20X2_6)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59247)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59485)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- HUNTER CEILING FAN 1LT WHT 36"" (59301)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53237)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8366REMO-CH 52 in. Makore Lighted Ceiling Fan with Crystal Shade; Chrome (CFL-8366REMO/CH)
- Hunter Ceiling Fans & Accessories