Shop All Semi-Flushmount Lights
Hunter
Cord Light, Onyx Bengal, 120 V, UL Liste
Mfr # 19157
Zoro # G901779170
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19157
- Zoro # G901779170
- UPC # 049694191571
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Pendant Ceiling Light, Round Cluster Style |
Finish | Onyx Bengal |
Standards | UL Listed |
Voltage | 120 |
Description
Cord Light,Onyx Bengal,120 V,UL Liste
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BULBRITE LED3WEDGE12 (WW-L5WZ-8)
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Light Bulb (386-10PK)
- ILC Replacement for Advance Icn-4s54-90c-2ls-g (ICN-4S54-90C-2LS-G ADVANCE)
- BENCHPRO LED Light Fixture, Surface Mount, 110V (LEDO-4)
- HUNTER CEILING FAN 3LT BN 42"" (52106)
- LIVEX LIGHTING Black Semi Flush, 1 Light (41095-04)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Matte Black (89443/3)
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6144-174)
- VAXCEL Akron 12in Semi-Flush Mount Bronze (C0186)
- Hunter Semi-Flushmount Lights