Shop All Semi-Flushmount Lights
Hunter
Cord Light, Onyx Bengal, 120 V, UL Liste
Mfr # 19155
Zoro # G501779303
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards UL Listed
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19155
- Zoro # G501779303
- UPC # 049694191557
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Pendant Ceiling Light, Linear Style |
Finish | Onyx Bengal |
Standards | UL Listed |
Voltage | 120 |
Description
Cord Light,Onyx Bengal,120 V,UL Liste
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Super Trim Air-Tite® Reflector, 30 (30HAT)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRUWF)
- MAYNE Solar Cap - White (LZM-625-W)
- ILC Replacement for Philips Pll 18w8404p replacement light bulb lamp (PL-L 18W/840/4P PHILIPS)
- HUNTER CEILING FAN 3LT BN 42"" (52106)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- Z-LITE Arlington 3 Light Semi Flush Mount, Heritage Brass & Etched White (220SF3-HBR)
- Z-LITE Modernist 3 Light Semi Flush Mount, Matte Black (731-3SF-MB)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- VINTIQUEWISE Handmade Modern Round Bamboo Wicker Rattan Lamp Hanging Light Fixture, Medium (QI004236.M)
- DESIGNERS FOUNTAIN Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light (D294C-SF-BG)
- Hunter Semi-Flushmount Lights