Shop All Pendants
Hunter
Cord Light, Noble Bronze, 120 V, UL List
Mfr # 19202
Zoro # G501779532
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Nobel Bronze
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 1
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Nobel Bronze |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 1 |
Item | Ceiling Light, Mini Pendant |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Standards | UL Listed |
Description
Cord Light,Noble Bronze,120 V,UL List
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602113)
- LEVITON White Plastic Incandescent Lampholder with 2 Terminal Screws (100-08829-CW1)
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861796)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN2)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- QUOIZEL Emile 4-Light Brushed Nickel Pendant (EML2820BN)
- LALIA HOME 1-Light 9.25" Adjustable Hanging Cylindrical Clear Glass Pendant Fixture with Metal Accents, Black (LHP-3002-BK)
- HARRINGTON Pendant Valve Assy (TCS420226VRD)
- MAXIM Oakville LED E26 1-Light 12" Wide Black Oxide Pendant Light (65788WGBO)
- Hunter Pendants