Shop All Pendants
Hunter
Cord Light, Brushed Nickel, 120 V, UL Li
Mfr # 19203
Zoro # G101779505
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel, Glass Finish Seeded
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 1
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Brushed Nickel, Glass Finish Seeded |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 1 |
Item | Ceiling Light, Mini Pendant |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Standards | UL Listed |
Lamp Included | No |
Description
Cord Light,Brushed Nickel,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Sp26/27-gu24 replacement light bulb lamp (SP26/27-GU24 EIKO)
- DIODE LED 12V Switch/Driver Combo - 60W (DI-12V-SE-60W)
- LITHONIA LIGHTING LED Striplight, 22W, 2785 lm, 2-15/64" W (ZL1D L24 2500LM FST MVOLT 40K 80CRI WH)
- PROGRESS LIGHTING Conover Post Lantern, Color: Brown (P540030-020)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- Z-LITE Willow 1 Light Mini Pendant, Matte Black, Inner White & Outer Clear (426MP-MB)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Amber Glass (23104-AMB)
- ELK LIGHTING Socket Pendant 1-Light Mini Pendant in Antique Bronze (1201-025)
- ET2 Bijou 3-Light 9.5" Wide Polished Chrome Pendant Light (E21803-20PC)
- Hunter Pendants