Shop All Pendants
Hunter
Cord Light, Brushed Nickel, 120 V, UL Li
Mfr # 19200
Zoro # G801779553
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E26
- Voltage 120
- Number of Light Bulbs Required 1
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Brushed Nickel |
Lamp Type | E26 |
Voltage | 120 |
Number of Light Bulbs Required | 1 |
Item | Ceiling Light, Mini Pendant |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Standards | UL Listed |
Description
Cord Light,Brushed Nickel,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLVE Area and Roadway Fixture, LED, 15,000 lm (EALS030F5SW740NDD1DKBZ)
- EXO LED Slender Wall Pack w/ Photocontrol, 1500L, 5000K, 120-277v (SG1-10-PCU)
- ILC Replacement for PHILIPS F15T8/CW BULK (F15T8/CW BULK PHILIPS)
- LITEBAND PRO 750 Lumen wide-beam headlamp CF (LBP750-L34CF)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- VAXCEL Monrovia 9in Mini Pendant Bronze (PD35491RBZ/B)
- ELK LIGHTING Forged Jefferson 3-Light Outdoor Pendant in Charcoal (47074/3)
- EUROFASE Led Mirror Transitional LED Mirror, 2340 Lumens, Clear & Opal White (37106-010)
- ELCO LIGHTING Low Voltage Pendant Accessory (ECLN)
- VAXCEL Dockside 8in Outdoor Pendant Patina (T0219)
- Hunter Pendants