Shop All Semi-Flushmount Lights
Hunter
Cord Light, Brushed Nickel, 120 V, UL Li
Mfr # 19138
Zoro # G901779620
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19138
- Zoro # G901779620
- UPC # 049694191380
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Item | Chandelier Ceiling Light, Linear Style |
Finish | Brushed Nickel |
Standards | UL Listed |
Voltage | 120 |
Description
Cord Light,Brushed Nickel,120 V,UL Li
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXURY LIGHTING Gilly 10 in. High Ceramic Outdoor Wall Light, Paintable White Bisque (101-00 W-ud-7)
- MILWAUKEE TOOL FLOOD LIGHT M12 LED COMPACT 12V (ML2364-20)
- WESTGATE LESW-20W-30K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-30K-P)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Dual Volt F Can (72C6082-NP-001)
- HUNTER CEILING FAN 3LT BN 42"" (52106)
- QUOIZEL Remington 1-Light Matte Black Semi-Flush Mount (QSF5588MBK)
- DESIGNERS FOUNTAIN Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light (D294C-SF-BG)
- HUDSON VALLEY Petersburg 1 Light Semi Flush (3412F-OB)
- Z-LITE Amon 3 Light Semi Flush Mount, Chrome & Matte Opal (721SF-CH)
- PROGRESS LIGHTING Inspire LED Collection 13" LED Semi-Flush (P350134-143-30)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- Hunter Semi-Flushmount Lights