Shop All Ceiling Fans
Hunter
Commercial Ceiling Fan, 7ft, Black, 240VAC
Mfr # 76265
Zoro # G510742084
product price: $2,010.99
/ea
Free Shipping & Returns
$2,010.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black Polypropylene
- Reversible Yes
- Number of Speeds 8
- Voltage 240V AC
- Max. Mounting Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 76265
- Zoro # G510742084
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 ft |
Blade Diameter | 7 ft |
Details
Housing Finish | Black Polypropylene |
Reversible | Yes |
Number of Speeds | 8 |
Voltage | 240V AC |
Phase | 1 |
Item | Commercial Ceiling Fan |
Light Kit | No Light |
Air Flow | 13,360 cfm |
Fan Housing Color | Black |
Fan Mounting Location | Ceiling |
Blade Finish | Black |
Description
Commercial Ceiling Fan, 7 ft Blade Diameter, 240V AC Voltage, Phase 1, 13,360 cfm, Max. Mounting Height 10 ft, Number of Speeds 8, Blade Finish Black, Fan Housing Color Black, Housing Finish Black Polypropylene, Light Kit No Light, Reversible Yes, Fan Mounting Location Ceiling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Pressure Switch, Fan Cycling App, Auto Reset, 110psi Open, 170psi Close (RHS-110170)
- AAF FLANDERS 24x240x1 Hammock Filter (HR24240)
- DAYTON Replacement Motor (60H499)
- ROBERTSHAW Combination Gas Valve 120VAC (700-470)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53326)
- HUNTER Decorative Ceiling Fan, Low Pro, 42" Blade Dia., 1 Phase, 120 (51061)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (52107)
- HUNTER Decorative Ceiling Fan, 34" Blade Dia., 1 Phase, 120 (52089)
- HUNTER Extension Downrod, 48", White (26337)
- PROGRESS LIGHTING Air Pro, 52", Ceiling Fan (P2501-15)
- Hunter Ceiling Fans