Shop All Ceiling Fans
Hunter
Commercial Ceiling Fan, 6ft, White, 120VAC
Mfr # 76272
Zoro # G510742053
product price: $1,937.99
/ea
Free Shipping & Returns
$1,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White Polypropylene
- Reversible Yes
- Number of Speeds 8
- Voltage 120V AC
- Max. Mounting Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 76272
- Zoro # G510742053
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 ft |
Blade Diameter | 6 ft |
Details
Housing Finish | White Polypropylene |
Reversible | Yes |
Number of Speeds | 8 |
Voltage | 120V AC |
Phase | 1 |
Light Kit | 1-Light |
Air Flow | 11,926 cfm |
Item | Commercial Ceiling Fan |
Fan Housing Color | White |
Blade Finish | White |
Fan Mounting Location | Ceiling |
Description
Commercial Ceiling Fan, 6 ft Blade Diameter, 120V AC Voltage, Phase 1, 11,926 cfm, Max. Mounting Height 10 ft, Number of Speeds 8, Blade Finish White, Fan Housing Color White, Housing Finish White Polypropylene, Light Kit 1-Light, Reversible Yes, Fan Mounting Location Ceiling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 62 Plates - Subcooler - 240k BTU (ACH-70X-62M-F)
- ZORO SELECT Electric Heating Cable, 240VAC, 12 ft Length, Waterproof, SJTW (13R097)
- COPELAND Compressor, 230V, 1-Phase, 27300 Btu (ZP20K5E-PFV-800)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A251)
- HUNTER Extension Downrod, 72", White (23067)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- HUNTER Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (50885)
- HUNTER The Studio Series - 52" Blade Dia. Antique Brass (53063)
- HUNTER Hunter Fan 3001756 1 dia. x 96 in. 59 watt T8 Cool White Fluorescent Bulb Linear 5900 Lumen Ceiling Fan; 10 per Pack (3001756)
- HUNTER Hunter Fan Company 5102342 in. Conroy Onyx Ceiling Fan (51023)
- Hunter Ceiling Fans