Shop All Ceiling Fans
Hunter
Commercial Ceiling Fan, 6ft, White, 120VAC
Mfr # 76257
Zoro # G210742070
product price: $2,054.99
/ea
Free Shipping & Returns
$2,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White Polypropylene
- Reversible Yes
- Number of Speeds 8
- Voltage 120V AC
- Max. Mounting Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 76257
- Zoro # G210742070
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 ft |
Blade Diameter | 6 ft |
Details
Housing Finish | White Polypropylene |
Reversible | Yes |
Number of Speeds | 8 |
Voltage | 120V AC |
Phase | 1 |
Fan Mounting Location | Ceiling |
Blade Finish | White |
Light Kit | No Light |
Item | Commercial Ceiling Fan |
Air Flow | 12,145 cfm |
Fan Housing Color | White |
Description
Commercial Ceiling Fan, 6 ft Blade Diameter, 120V AC Voltage, Phase 1, 12,145 cfm, Max. Mounting Height 10 ft, Number of Speeds 8, Blade Finish White, Fan Housing Color White, Housing Finish White Polypropylene, Light Kit No Light, Reversible Yes, Fan Mounting Location Ceiling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE DuctMaster III (FG0090)
- DAYTON Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Rolled Steel (1TDU7)
- DAYTON Electric Wall/Ceiling Unit Heater, 24 A (804T16)
- SCOTSMAN Thermostat, For 56FK14, Fits Everest (AT01-00)
- HUNTER Antero 54 in. LED Indoor Brushed Nickel Ceiling Fan with Light (59183)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53090)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50380)
- HUNTER Ceiling Fan Downrod, 36", Antique Brass (26329)
- HUNTER Hunter Spring Mill 52 in. Matte Black LED Indoor and Outdoor Ceiling Fan (50336)
- HUNTER Indoor/Outdoor Ceiling Fan, 48" Blade Dia., 1 Phase, 120 (53350)
- PROMINENCE HOME Benton, 52 in. Ceiling Fan with Light, Bronze (50851-40)
- Hunter Ceiling Fans