Shop All Ceiling Fans
Hunter
Commercial Ceiling Fan, 6ft, Silver, 120VAC
Mfr # 76273
Zoro # G110742064
product price: $1,937.99
/ea
Free Shipping & Returns
$1,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Silver Polypropylene
- Reversible Yes
- Number of Speeds 8
- Voltage 120V AC
- Max. Mounting Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 76273
- Zoro # G110742064
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 ft |
Blade Diameter | 6 ft |
Details
Housing Finish | Silver Polypropylene |
Reversible | Yes |
Number of Speeds | 8 |
Voltage | 120V AC |
Phase | 1 |
Blade Finish | Silver |
Air Flow | 11,926 cfm |
Fan Housing Color | Silver |
Light Kit | 1-Light |
Fan Mounting Location | Ceiling |
Item | Commercial Ceiling Fan |
Description
Commercial Ceiling Fan, 6 ft Blade Diameter, 120V AC Voltage, Phase 1, 11,926 cfm, Max. Mounting Height 10 ft, Number of Speeds 8, Blade Finish Silver, Fan Housing Color Silver, Housing Finish Silver Polypropylene, Light Kit 1-Light, Reversible Yes, Fan Mounting Location Ceiling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X24X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (18242.13 4PK)
- JOHNSON CONTROLS Pneumatic Valve Actuator, 9 to 13 Spring (MP843E001F)
- WEIL MCLAIN 511330221 Kit Plt Brn Asy Pin (511330221)
- MOVINCOOL Exhaust Air Flange, 12 In Duct (481170-0191)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53292)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59461)
- HUNTER Outdoor Ceiling Fan, 72 in. Blade Dia., Single Phase, 120 (50804)
- HUNTER Pros Best Five Minute Fan - 52" Blade Dia. White (53249)
- HUNTER Extension Downrod, 48", White (26337)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53322)
- Hunter Ceiling Fans