Shop All Ceiling Fans
Hunter
Commercial Ceiling Fan, 6ft, Black, 240VAC
Mfr # 76262
Zoro # G610742083
product price: $1,820.99
/ea
Free Shipping & Returns
$1,820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black Polypropylene
- Reversible Yes
- Number of Speeds 8
- Voltage 240V AC
- Max. Mounting Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 76262
- Zoro # G610742083
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 ft |
Blade Diameter | 6 ft |
Details
Housing Finish | Black Polypropylene |
Reversible | Yes |
Number of Speeds | 8 |
Voltage | 240V AC |
Phase | 1 |
Light Kit | No Light |
Blade Finish | Black |
Fan Housing Color | Black |
Air Flow | 11,267 cfm |
Fan Mounting Location | Ceiling |
Item | Commercial Ceiling Fan |
Description
Commercial Ceiling Fan, 6 ft Blade Diameter, 240V AC Voltage, Phase 1, 11,267 cfm, Max. Mounting Height 10 ft, Number of Speeds 8, Blade Finish Black, Fan Housing Color Black, Housing Finish Black Polypropylene, Light Kit No Light, Reversible Yes, Fan Mounting Location Ceiling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Motor, 1/5 HP, 208-230V, 1075 rpm (1D21122P1)
- CARRIER Air Filter, 16X24X2 Throw Away Filter (KH01AA587)
- DANFOSS Belt, 460Volts 65W 220-325Mmdia (120Z0466)
- ZORO SELECT Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5118 BtuH (12H977)
- HUNTER Hunter Bartlett 52 in. Brushed Nickel Silver LED Indoor Ceiling Fan (51329)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53243)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53326)
- HUNTER Decorative Ceiling Fan, Low Pro, 46" Blade Dia., 1 Phase, 120 (59269)
- HUNTER Ceiling Fan Downrod, 36", Antique Brass (26329)
- HUNTER Extension Downrod, 72", White (23067)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8211REMO-AB 52 in. Firtha Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8211REMO/AB)
- Hunter Ceiling Fans & Accessories