Shop All Ceiling Fans
Hunter
Commercial Ceiling Fan, 6ft, Black, 120VAC
Mfr # 76271
Zoro # G310742079
product price: $1,937.99
/ea
Free Shipping & Returns
$1,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Black Polypropylene
- Reversible Yes
- Number of Speeds 8
- Voltage 120V AC
- Max. Mounting Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 76271
- Zoro # G310742079
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 ft |
Blade Diameter | 6 ft |
Details
Housing Finish | Black Polypropylene |
Reversible | Yes |
Number of Speeds | 8 |
Voltage | 120V AC |
Phase | 1 |
Fan Mounting Location | Ceiling |
Air Flow | 11,926 cfm |
Item | Commercial Ceiling Fan |
Light Kit | 1-Light |
Blade Finish | Black |
Fan Housing Color | Black |
Description
Commercial Ceiling Fan, 6 ft Blade Diameter, 120V AC Voltage, Phase 1, 11,926 cfm, Max. Mounting Height 10 ft, Number of Speeds 8, Blade Finish Black, Fan Housing Color Black, Housing Finish Black Polypropylene, Light Kit 1-Light, Reversible Yes, Fan Mounting Location Ceiling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-050-125)
- VORNADO FANS 633 9 3SPD Circul Fan (CR1-0120-06)
- DAYTON Electric Baseboard Heater Thermostat, 2 Poles, Northern White (3UG32)
- DAYTON Mounting Bracket, Ceiling, 60 to 100kW (4TDJ5)
- HUNTER Decorative Ceiling Fan, 42" Blade Dia., 120V AC (51059)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53251)
- HUNTER Dial Fan Control, 3 Speed (27180)
- HUNTER Outdoor Ceiling Fan, 54 in. Blade Dia., Single Phase, 120 (55086)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (59210)
- HUNTER CEILING FAN LED WHITE 52in. (52487)
- WESTINGHOUSE Ceiling Fan Indoor 60In Cayuga WIFI DmLED BkBr Rvr 6Bl Apwd/Chy Op Fr Glass (74002B00)
- Hunter Ceiling Fans & Accessories