Shop All Ceiling Fans
Hunter
Commercial Ceiling Fan, 5ft, White, 240VAC
Mfr # 76278
Zoro # G010742065
Free Shipping & Returns
$1,702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish White Polypropylene
- Reversible Yes
- Number of Speeds 8
- Voltage 240V AC
- Max. Mounting Height 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 76278
- Zoro # G010742065
- Country of Origin United States
- Category Ceiling Fans
Dimensions
Max. Mounting Height | 10 ft |
Blade Diameter | 5 ft |
Details
Housing Finish | White Polypropylene |
Reversible | Yes |
Number of Speeds | 8 |
Voltage | 240V AC |
Phase | 1 |
Fan Mounting Location | Ceiling |
Item | Commercial Ceiling Fan |
Blade Finish | White |
Fan Housing Color | White |
Light Kit | 1-Light |
Air Flow | 7,493 cfm |
Description
Commercial Ceiling Fan, 5 ft Blade Diameter, 240V AC Voltage, Phase 1, 7,493 cfm, Max. Mounting Height 10 ft, Number of Speeds 8, Blade Finish White, Fan Housing Color White, Housing Finish White Polypropylene, Light Kit 1-Light, Reversible Yes, Fan Mounting Location Ceiling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 265-51046-00 Osp-Kit T-Stat (265-51046-)
- DAYTON Speed Control, 10 Amps (48C173)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (171A-10303S)
- TOPOG-E Manway Gasket, Series 180, Black Rubber, 12 in x 15 in x 1-1/4 in, Elliptical, PK 2 (T180-12X15X1-1/4E-PK2)
- HUNTER 52" Blade Dia. Low Profile III - Antique Pewter (53071)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53311)
- HUNTER CEILING FAN 1LT WHT 36"" (59301)
- HUNTER CEILING FAN NEW BRZ 52"" (53067)
- HUNTER Decorative Ceiling Fan, 1 Phase, 120 (59366)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53251)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 120V AC (53250)
- Hunter Ceiling Fans