Shop All Chandeliers
Hunter
Chain Light, Natural Iron, 120 V, UL Lis
Mfr # 19033
Zoro # G401779250
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Natural Iron
- Lamp Type E26
- Standards UL Listed
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19033
- Zoro # G401779250
- UPC # 049694190338
- Country of Origin China
- Category Chandeliers
Details
Item | Ceiling Light, 6 Light Pendant |
Housing Finish | Natural Iron |
Lamp Type | E26 |
Standards | UL Listed |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Number of Lights | 6 |
Voltage | 120 |
Description
Chain Light,Natural Iron,120 V,UL Lis
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal S400mltac4m500k (S400MLTAC4M500K UNIVERSAL)
- ILC Replacement For SATCO S11620 (S11620)
- SYLVANIA CFL, 13 W, T4, 2-Pin (GX23-2) (21119)
- SYLVANIA Linear Fluorescent Bulb, 32W, 4100K (FBO32/841XP/6/ECO)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- CWI LIGHTING Led Chandelier With Polished Nickel Finish (1218P24-613)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- LIVEX LIGHTING Black Chandelier, 5 Light (42685-04)
- LIVEX LIGHTING Black Chrome Linear Chandelier, 3 Light (45493-46)
- Hunter Chandeliers