Shop All Chandeliers
Hunter
Chain Light, Natural Iron, 120 V, UL Lis
Mfr # 19030
Zoro # G101779284
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Natural Iron
- Lamp Type E26
- Standards UL Listed
- Number of Lights 9
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19030
- Zoro # G101779284
- UPC # 049694190307
- Country of Origin China
- Category Chandeliers
Details
Item | Ceiling Light, 9 Light Pendant |
Housing Finish | Natural Iron |
Lamp Type | E26 |
Standards | UL Listed |
Number of Lights | 9 |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Voltage | 120 |
Lamp Included | No |
Description
Chain Light,Natural Iron,120 V,UL Lis
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21295)
- ILC Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp (JCR 100V 300W SLI SYLVANIA LIGHTING)
- ILC Replacement for Damar El332-120/277hf (EL332-120/277HF DAMAR)
- SYLVANIA 25 W, B10, Candelabra Screw (E12) (13452)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- ALADDIN LIGHT LIFT Standard Mount All700 (ALL700)
- PROGRESS LIGHTING Palacio Nine-Light Chandelier (P400099-078)
- PROGRESS LIGHTING Adagio Collection Six-Light Island (P400170-031)
- Z-LITE Calumet 12 Light Chandelier, Matte Black & Olde Brass (814-12MB-OBR)
- ELK SHOWROOM Classico 18'' Wide 3-Light Chandelier - Dark Rust with Fire Red Glass (403-3FR)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- Hunter Chandeliers