Shop All Chandeliers
Hunter
Chain Light, Brushed Nickel, 120 V, UL L
Mfr # 19079
Zoro # G001779841
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E12
- Voltage 120
- Standards UL Listed
- Number of Lights 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 19079
- Zoro # G001779841
- UPC # 049694190796
- Country of Origin China
- Category Chandeliers
Details
Item | Chandelier Ceiling Light, Linear Style |
Housing Finish | Brushed Nickel |
Lamp Type | E12 |
Voltage | 120 |
Standards | UL Listed |
Number of Lights | 6 |
Lamp Included | No |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Description
Chain Light,Brushed Nickel,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- DORCY DieHard 3400 lm Black/Blue LED Flashlight Power Bank (41-6646)
- SATCO Satco 80-2107 18W Four Pin Horizontal Mount Socket (80/2107)
- ILC Replacement For EIKO 11428 (11428)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19160)
- HUNTER Downrod Light, Matte Black, 120 V, UL Li (19090)
- LIVEX LIGHTING Brushed Nickel Linear Chandelier, 3 Light (46337-91)
- ELK SHOWROOM Olivissa Collection 9Light Chandelier in a Bronzed Silver Finish (2706/6+3)
- WAREHOUSE OF TIFFANY Warehouse Of Tiffany HM241-4BXI Heller Matte Black 4-Light Open Cage Lantern Chandelier (HM241/4BXI)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany HM234-1MB 1-Light Kassdin Metal & Crystal Orb Chandelier - Matte Black & Gold (HM234/1MB)
- PROGRESS LIGHTING Topsail Three-Light Chandelier (P400052-015)
- Hunter Chandeliers