Shop All Pendants
Hunter
Chain Light, Brushed Nickel, 120 V, UL L
Mfr # 19070
Zoro # G801779218
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E12
- Voltage 120
- Number of Light Bulbs Required 4
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Brushed Nickel |
Lamp Type | E12 |
Voltage | 120 |
Number of Light Bulbs Required | 4 |
Item | Pendant Ceiling Light, Lantern Style |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Lamp Included | No |
Standards | UL Listed |
Description
Chain Light,Brushed Nickel,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 1.6W JC LED 5000K G4 12V (S9543)
- ILC Replacement for Robertson Ss2rcws/a (SS2RCWS/A ROBERTSON)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26, 27K (S9174)
- FIREPOWER Torch Lighter, Lightninft. Bug (1423-1423)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- PROGRESS LIGHTING Inspire Mini-Pendant, 100 W, Antique Bronze (P5065-20)
- Z-LITE Peyton 2 Light Pendant, Classic Brass & Classic Brass (619P14-CB)
- Z-LITE Malcalester 3 Light Pendant, Matte Black, Olde Brass & White (481P14-MB-OBR)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- Hunter Pendants