Shop All Pendants
Hunter
Chain Light, Brushed Nickel, 120 V, UL L
Mfr # 19067
Zoro # G601779845
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Lamp Type E12
- Voltage 120
- Number of Light Bulbs Required 4
- Max. Fixture Wattage Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Housing Finish | Brushed Nickel |
Lamp Type | E12 |
Voltage | 120 |
Number of Light Bulbs Required | 4 |
Item | Pendant Ceiling Light, Lantern Style |
Max. Fixture Wattage | Maximum Wattage 60 Per Light Bulb or Equivalent LED Bulb |
Standards | UL Listed |
Lamp Included | No |
Description
Chain Light,Brushed Nickel,120 V,UL L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Cbn Bz, 80W, 5000K, 120-277V (XTOR8B)
- ILC Replacement for Sterilight S740rl-ho replacement light bulb lamp (S740RL-HO STERILIGHT)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 277V, 10FT (OCS 277 10 WH M25)
- EKENA MILLWORK Helene Ceiling Medallion, Two Piece (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE2)
- HUNTER Downrod Light, Brushed Nickel, 120 V, UL (19087)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- QUOIZEL Emile 4-Light Brushed Nickel Pendant (EML2820BN)
- HOLLAND BAR STOOL CO Pittsburgh Penguins Pendant Light, Brass Fixture (BL1BRPitPen)
- VAXCEL Lodge 7in Mini Pendant Noachian Stone (PD33057NS)
- CRYSTORAMA Libby Langdon For Grayson 1 Light Dark Bronze Pendant (290-DB)
- VINTIQUEWISE Modern Woven Bamboo Pendant Lighting Hanging Light Fixture for Entryway and Living Room (QI004235)
- Hunter Pendants