Shop All Ceiling Fan Accessories
Hunter
CFL Globe Fitter Wet Rated, New Bronze
Mfr # 99170
Zoro # G5145808
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 19 Watt Fluorescent Light (1240 Lumens, 4100K, 80 CRI), Bulbs Included, ETL Rated for Wet Locations
- Finish New Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 99170
- Zoro # G5145808
- UPC # 049694991706
- Country of Origin China
- Category Ceiling Fan Accessories
Details
Item | CFL Globe Fitter Wet Rated, New Bronze |
Features | 19 Watt Fluorescent Light (1240 Lumens, 4100K, 80 CRI), Bulbs Included, ETL Rated for Wet Locations |
Finish | New Bronze |
Description
Accessory Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG FURNACE PIPE RDC 8""X10"" (GV1353)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (44-215G)
- FRIEDRICH Packaged Terminal Heat Pump, 208/230V AC (PDH12K3SGR3)
- BROAN Thermal Overload (97013945)
- HUNTER CFL Bowl Fitter (99023)
- HUNTER Low-Profile Four Light Fitter, New Bronze (99143)
- HUNTER Oil for Hunter Original Fans Only (22732)
- HUNTER Low-Profile Four Light Fitter, Black (99140)
- RACO Raco 8293 4 In. Round Ceiling Pan (6358584)
- BLUE DONUTS Ceiling Fan Pull Chain Extender 3.2mm Diameter Black Extension 6 Pack (BD3906502)
- BISSELL HOMECARE 7120 4.06 In. Pvc Ceiling Fan Box (HO421758)
- Hunter Ceiling Fans & Accessories