Shop All Ceiling Fan Accessories
Hunter
CFL Bowl Fitter
Mfr # 99023
Zoro # G5143951
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.2"
- Width 4.2"
- Includes 2-14watt Fluorescent Light Bulbs
- For Use With Casablanca 5-Digit SKUs Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 99023
- Zoro # G5143951
- UPC # 049694990235
- Country of Origin China
- Category Ceiling Fan Accessories
Dimensions
Height | 6.2" |
Width | 4.2" |
Details
Item | CFL Bowl Fitter |
Includes | 2-14watt Fluorescent Light Bulbs |
For Use With | Casablanca 5-Digit SKUs Only |
Description
Accessory Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAB Vacuum Generator, 44.4 mm Overall H (VGS5010.AK.00.BA)
- AMERICAN LOUVER Plaster Frame for Lay-In Air Diffuser, 2' x 2', Wht, PK2 (ALPF2X2-2PK)
- BESTAIR 20 in. W X 16 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-1620-8)
- BASO H17Cb-3C Pilot Valve 125;000 (H17CB-3C)
- HUNTER Oil for Hunter Original Fans Only (22732)
- HUNTER Low-Profile Four Light Fitter, New Bronze (99143)
- HUNTER Low-Profile Four Light Fitter, Black (99140)
- HUNTER CFL Globe Fitter Wet Rated, New Bronze (99170)
- SOUTHWIRE 4 In. W. 21 Cu. In. Octagon Ceiling Fan Box (54171-FAN-UPC)
- DAYTON Mounting Bracket, S, Requires 36WC93, 5in.L (36WC85)
- INTEGRA MILTEX M & G Duravent 6DP-RCS 6 Inch Dura-Vent Dura/plus Round Ceiling Support Galvalume Painted Black Trim Collar Included (69675)
- Hunter Ceiling Fan Accessories