Shop All Ceiling Fan Wall and Remote Controls
This Product is Discontinued
Hunter
Ceiling Fan Remote Ctrl, Tan (Discontinued)
Mfr # 99121
Zoro # G1871926
This Product is Discontinued
Key Features
- Voltage 120V AC
- Length 4 13/16 in
- Includes (1) Lithium Metal Battery
- For Use With Most Ceiling Fans
- Finish Desert Platinum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 99121
- Zoro # G1871926
- UPC # 012302750415
- Country of Origin China
- Category Ceiling Fan Wall and Remote Controls
Dimensions
Length | 4 13/16 in |
Width | 3 in |
Details
Voltage | 120V AC |
Includes | (1) Lithium Metal Battery |
For Use With | Most Ceiling Fans |
Finish | Desert Platinum |
Item | Wireless Remote Control |
Material | Plastic |
Switch Style | Electronic |
Description
Wireless Remote Control, Wireless Remote Control, For Use With Most Ceiling Fans, Switch Style Electronic, Voltage 120V AC, Finish Desert Platinum, Material Plastic, 3 in Width, 4 13/16 in Length, Includes (1) Lithium Metal Battery
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.