Shop All Ceiling Fans
Hunter
Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120
Mfr # 50358
Zoro # G101778546
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Dia. 44 in.
- Blade Material Medium Density Fibreboard
- Housing Finish Brushed Nickel
- Number of Blades 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 50358
- Zoro # G101778546
- UPC # 049694503589
- Country of Origin China
- Category Ceiling Fans
Dimensions
Blade Dia. | 44 in. |
Max. Mounting Height | 8 ft. or Less |
Details
Promotion Restriction | Not eligible for promotion |
Blade Material | Medium Density Fibreboard |
Housing Finish | Brushed Nickel |
Number of Blades | 4 |
Reversible | Yes |
Number of Speeds | 3 |
Voltage | 120 |
Phase | Single |
Standards | ETL Rated for Indoor |
Mount Type | Flush |
Item | Ceiling Fan, Low Pro |
Air Flow | 2869 |
Speed Controllable | Pull Chain |
Blade Finish | Fresh White |
Includes | Light Kit, Low Ceiling Adaptor,Mounting Hardware |
Description
Timpani 44 In. Brushed Nickel with Fres
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Va-4233-Gga-2 24V Modulating (VA-4233-GG)
- DAYTON Hydronic Unit Heater, 5000 cfm, 18-5/8" D (4NHG6)
- MOVINCOOL Cold Air Nozzle (LAY84209-0030)
- MEECO MFG CO 1 LB. CREOSOTE DESTROYER (14)
- HUNTER Hunter Fan Company 53067 52 in. Studio Series With Lights (53067)
- HUNTER Indoor/Outdoor Ceiling Fan, 52" Blade Dia., 1 Phase, 120 (53294)
- HUNTER Ceiling Fan, Low Pro, 44 in. Blade Dia., Single Phase, 120 (50359)
- HUNTER Outdoor Ceiling Fan, 44 in. Blade Dia., Single Phase, 120 (51334)
- HUNTER Hunter 049694521071 42 In. New Bronze Small Room Ceiling Fan (PV1777486)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (59262)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, White (80034-40)
- Hunter Ceiling Fans