Shop All Ceiling Fan Downrods
Hunter
Ceiling Fan Downrod, Steel, 12 In. L
Mfr # 22713
Zoro # G3189103
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Material Steel
- For Use With Hunter Ceiling Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 22713
- Zoro # G3189103
- UPC # 049694227133
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 12 in |
Details
Item | Downrod |
Finish | Bright Brass |
Material | Steel |
For Use With | Hunter Ceiling Fans |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Finish Bright Brass, Material Steel, 12 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILTRETE Filter Ac Allrgn Rdctn 16X25X4 (DP01DC-4)
- CARRIER Replacement EVAporator Coil (342796-75104)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC Air Filter Replacements, Air Kontrol Dust Patroller DPP52024, 2PK (20255.13AB)
- EMPIRE COMFORT SYSTEMS Transformer (R998)
- HUNTER Ceiling Fan Downrod, Bright Brass, Steel (26313)
- HUNTER Ceiling Fan Downrod, 12 In. L (26019)
- HUNTER Ceiling Fan Downrod, Antique Brass, Steel (22719)
- HUNTER Ceiling Fan Downrod, 48", Cottage White (99204)
- HUNTER Perma-Lock Downrod, 18", New Bronze (26042)
- HUNTER Ceiling Fan Downrod, 12", Cottage White (99200)
- MODERN FORMS 72in Ceiling Fan Extension Downrod in Matte Black (XF-72)
- Hunter Ceiling Fan Downrods