Shop All Ceiling Fan Downrods
Hunter
Ceiling Fan Downrod, Bright Brass, Steel
Mfr # 26313
Zoro # G2482085
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Material Steel
- For Use With Hunter Ceiling Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hunter
- MFR # 26313
- Zoro # G2482085
- UPC # 049694263131
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 24 in |
Details
Finish | Bright Brass |
Item | Downrod |
Material | Steel |
For Use With | Hunter Ceiling Fans |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Finish Bright Brass, Material Steel, 24 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER 50Dk406815 Draft Inducer (50DK406815)
- DAYTON Fan Motor, 120V (3900-2037-000)
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUU6)
- PATTERSON Oscillator Assembly Oscillating, 120V (OSC BLUE)
- HUNTER Ceiling Fan Downrod, Steel, 12 In. L (22713)
- HUNTER Perma-Lock Downrod, 18", New Bronze (26042)
- HUNTER Ceiling Fan Downrod, Steel, 24 In. L (26021)
- HUNTER Ceiling Fan Downrod, Antique Brass, Steel (22719)
- HUNTER Ceiling Fan Downrod, 12 In. L, New Bronze (26041)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- CASABLANCA Ceiling Fan Downrod, 12", Satin Nickel (99271)
- Hunter Ceiling Fan Downrods