Shop All Ceiling Fan Downrods
Hunter
Ceiling Fan Downrod, Antique Brass, Steel
Mfr # 22719
Zoro # G0703902
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Material Steel
- For Use With Hunter Ceiling Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hunter
- MFR # 22719
- Zoro # G0703902
- UPC # 049694227195
- Country of Origin China
- Category Ceiling Fan Downrods
Dimensions
Length | 12 in |
Details
Finish | Antique Brass |
Material | Steel |
Item | Downrod |
For Use With | Hunter Ceiling Fans |
Description
Downrod, Downrod, For Use With Hunter Ceiling Fans, Finish Antique Brass, Material Steel, 12 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F832)
- NORDYNE 626599R L160 Man Limitc (626599R)
- DANFOSS Packing Gland for RA-2000 (013G-0290)
- AIR HANDLER 22x22x1 Synthetic Pleated Air Filter, MERV 10 (4YUW1)
- HUNTER Ceiling Fan Downrod, 24 In. L, Steel (26319)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- HUNTER Extension Downrod, 48", Noble Bronze (99298)
- HUNTER Ceiling Fan Downrod, 24 In. L, White (26317)
- HUNTER Ceiling Fan Downrod, 72", Black (23064)
- HUNTER Ceiling Fan Downrod, 18", Bright Brass (22723)
- HUNTER Ceiling Fan Downrod, 12", Cottage White (99200)
- Hunter Ceiling Fan Downrods